Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-15/32"H, 2-15/32"L, 7-27/32"W
Mfr # PA30189
Zoro # G1143130
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 15/32 in
- Width 7 27/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA30189
- Zoro # G1143130
- UPC # 791440105560
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 15/32 in |
Width | 7 27/32 in |
Length | 2 15/32 in |
Outside Dia. | 7 27/32 in |
Overall Height | 2 15/32 in |
Outside Diameter - Bottom | 6 29/32 in |
Inside Diameter | 1/4 in |
Inside Diameter - Bottom | 5 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element with Foam Wrap |
Includes | Bolt Hole, Grommet |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Robin |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 15/32 in, Width 7 27/32 in, Length 2 15/32 in, Outside Dia. 7 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Dial Tire Gauge, 0-60 PSI - 2 lb increments (S-932)
- POWER SERVICE Diesel System Cleaner and Cetane Booster (PS301209)
- LISLE Heater Hose Disconnect For Ford 2.0L (39200)
- GROTE Stripping and Crimping Tool, 26-10 Ga (83-6512)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-3/32 in. (PA4870-FN)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-25/32 in. (PA2038)
- BALDWIN FILTERS Air Filter, 9-1/2 x 21-5/32 in. (RS3996)
- BALDWIN FILTERS Air Filter, 10" L, 1-1/4" H, Element Only (PA10404)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- WIX FILTERS CASE/CAT/GRADALL/KOMATSU/VOLVO/OTHEROUTE (42330)
- Baldwin Filters Automotive Engine Air Filters