Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-15/16 x 3-15/16 in.
Mfr # PA1688
Zoro # G9521242
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 15/16 in
- Width 2 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA1688
- Zoro # G9521242
- UPC # 791440013124
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 15/16 in |
Width | 2 15/16 in |
Length | 3 15/16 in |
Outside Dia. | 2 15/16 in |
Outside Diameter - Bottom | 3 1/4 in |
Inside Diameter - Bottom | 2 in |
Outside Diameter | 2 15/16 in |
Flange Diameter | 3 1/4 in |
Overall Height | 3 15/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 15/16 in, Width 2 15/16 in, Length 3 15/16 in, Outside Dia. 2 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-23/32 to 20-23/32 x 1-3/4in (PA632)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM1012)
- DAYCO 53-05 Numerous Applications Radiator Hose, 70541 (70541)
- PETERSON MANUFACTURING Stop Turn Tail Light Curbside Incandescent Bulb Rectangular Red Lens 8 x 288 (V456)
- BALDWIN FILTERS Air Element With Fins, PA1980-FN (PA1980-FN)
- BALDWIN FILTERS Air Dryer Filter, 7-9/32 x 7-17/32 in. (BA5373)
- BALDWIN FILTERS Air Filter, Panel, 13-3/16" L, 9-3/8" W (PA10098)
- BALDWIN FILTERS Air Filter, 10-5/8 x 28-17/32 in. (PA2680)
- BALDWIN FILTERS Air Filter, 11 x 19-13/16 in. (PA4860)
- BALDWIN FILTERS Air Filter (PA10417)
- AFE POWER 2X/72-91051, PRE FILTER (28-10303)
- Baldwin Filters Automotive Engine Air Filters