Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-15/16 x 13-3/8 in.
Mfr # PA2588
Zoro # G5508842
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 3/8 in
- Width 2 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA2588
- Zoro # G5508842
- UPC # 791440020603
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/8 in |
Width | 2 15/16 in |
Length | 13 3/8 in |
Outside Dia. | 2 15/16 in |
Inside Diameter | 1/2 in |
Overall Height | 13 3/8 in |
Outside Diameter - Bottom | 2 15/16 in |
Inside Diameter - Bottom | 2 13/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Description/Special Features | Inner Air Element |
Filter Design | Axial Seal |
Type | Element/Inner |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ford, Koehring, New Holland |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | PA2587 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/8 in, Width 2 15/16 in, Length 13 3/8 in, Outside Dia. 2 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Waterproof Stowaway Utility Box 3600 Size (364010)
- BOSS AUDIO MRC5B Universal Marine Waterproof Radio Cover - Black (MRC5B)
- GATES G-Force RedLine CVT Belts 28R3636 OEM 0823496 1 9/32" x 37 1/2" (28R3636)
- ASSOCIATED EQUIPMENT Polarized Socket, Black (605947)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (PA1642-2)
- BALDWIN FILTERS Air Filter, 27-3/8 x 6-3/8 in., PK4 (BA3965(4))
- BALDWIN FILTERS Air Filter, 8-9/16 x 10-13/16 in. (PA2805)
- BALDWIN FILTERS Air Filter, 7 x 7-7/8 in. (PA4075)
- BALDWIN FILTERS Air Filter, 7-3/16 x 4-1/16 in. (PA3773)
- BALDWIN FILTERS Breather Filter, 1-15/32 x 1-3/8 in. (SA4315)
- Baldwin Filters Automotive Engine Air Filters