Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 19-9/32 x 13-27/32 in.
Mfr # PA3904
Zoro # G1312595
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 27/32 in
- Width 19 9/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA3904
- Zoro # G1312595
- UPC # 791440057562
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 27/32 in |
Width | 19 9/32 in |
Length | 13 27/32 in |
Outside Dia. | 19 9/32 in |
Overall Height | 13 27/32 in |
Inside Diameter - Bottom | 12 7/8 in |
Outside Diameter - Bottom | 19 9/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 27/32 in, Width 19 9/32 in, Length 13 27/32 in, Outside Dia. 19 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Receiver Mount Clevis, 2 x 2 In Shank (8040900)
- POWERBUILT Ratcheting Caliper Piston Tool Set (647861)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, In-Line, 5-1/8" L (BF46200)
- CAR DEALER DEPOT 7 1/2" Chartreuse Windshield Numbers Kit (20 Doz) Pk (126)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-9/16 in. (PA2593)
- BALDWIN FILTERS Air Filter, 15-3/32 x 15-15/16 in. (PA2839)
- BALDWIN FILTERS Air Filter, 7-5/16 x 3-13/32 in. (PA4148)
- BALDWIN FILTERS Air Filter, 5-1/4 x 9-3/8 in. (PA1752-FN)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA2846-FN)
- BALDWIN FILTERS Air Filter, 9-7/32 x 17-1/2 in. (PA2673)
- WIX FILTERS Air Filter - Inner, 42254 (42254)
- Baldwin Filters Automotive Engine Air Filters