Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 19-13/16 in.Lx13-1/2 in.dia.
Mfr # PA30043
Zoro # G1582421
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 13/16 in
- Width 13 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA30043
- Zoro # G1582421
- UPC # 791440097285
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 13/16 in |
Width | 13 1/2 in |
Length | 19 13/16 in |
Outside Dia. | 13 1/2 in |
Overall Height | 19 13/16 in |
Overall Length | 19 13/16 in |
Outside Diameter | 13 1/2 in |
Overall Width | 13 1/2 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 13/16 in, Width 13 1/2 in, Length 19 13/16 in, Outside Dia. 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Motor Driven Siren (FA-SIREN)
- EXTREME MAX Extreme Max 3006.6723 Coated Ball-with-Fin Downrigger Weight - 4 lbs. (3006.6723)
- TOW-ALL Ts1803Nx20 3In X 20Ft Tow-All 1-Ply (TS1803NX20)
- JTM PRODUCTS Murphy's Slix Black Tire Lubricant 25 Lb Pail (JTMF10085)
- BALDWIN FILTERS Air Element With Fins And Lid, PA3879-FN (PA3879-FN)
- BALDWIN FILTERS Air Filter, 7-29/32 x 22-5/8 in. (RS3999)
- BALDWIN FILTERS Air Filter, 2-23/32 x 10-3/32 in. (PA2700)
- BALDWIN FILTERS Air Filter, 4-9/32 to 11-25/32x1-13/16 in (PA4704)
- BALDWIN FILTERS Air Filter, 12-25/32 x 10-5/16 in. (PA2848)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4113)
- BALDWIN FILTERS Air Filter, 7-1/16 x 22-1/2 in. (RS5471)
- Baldwin Filters Automotive Engine Air Filters