Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 19-1/2 x 5-1/4 in.
Mfr # PA3814
Zoro # G5836187
original price:
$169.29
3% off
Free Shipping & Returns
$162.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 5 1/4 in
- Width 19 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA3814
- Zoro # G5836187
- UPC # 791440053311
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 1/4 in |
Width | 19 1/2 in |
Length | 19 1/2 in |
Overall Height | 5 1/4 in |
Overall Width | 19 1/2 in |
Overall Length | 19 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/DynaCell |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Square |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 5 1/4 in, Width 19 1/2 in, Length 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Vise Replacement Jaw (Pair), 6In. (KTI64006)
- WIX FILTERS FORD FAMILY OF CARS 62-86-A SEPARATE WRA (42055)
- RULE Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp (IL200)
- A & I PRODUCTS Repair Kit, Power Steering Pump 5" x5" x1" (A-DHPN3A674B)
- BALDWIN FILTERS Air Filter, 5-7/16 x 10-7/8 in. (PA2383)
- BALDWIN FILTERS Air Filter, 4-23/32 x 12-25/32 in. (RS5443)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613-S)
- BALDWIN FILTERS Air Filter, 12 x 4-13/32 in. (PA4005)
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- MANN FILTER Smart 05-08 Fortwo Can Smt 000-4591V001 Air Filter, C1041 (C1041)
- Baldwin Filters Automotive Engine Air Filters