Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 17-5/16 x 2-3/16 in.
Mfr # PA631
Zoro # G5615662
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 17 5/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA631
- Zoro # G5615662
- UPC # 791440007208
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/16 in |
Width | 17 5/16 in |
Length | 2 3/16 in |
Outside Dia. | 17 5/16 in |
Outside Diameter - Bottom | 18 5/16 in |
Inside Diameter - Bottom | 14 15/16 in |
Outside Diameter | 17 5/16 in |
Overall Height | 2 3/16 in |
Flange Diameter | 18 5/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 14 15/16 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | Buick, Cadillac, Chevrolet, Oldsmobile, Pontiac |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 3/16 in, Width 17 5/16 in, Length 2 3/16 in, Outside Dia. 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 3.3 oz Di-Electric Grease Tube Opaque White (02085)
- PERFORMANCE TOOL Jaw Grip Filter Wrench, W157 (W157)
- THERMOID HOSE FUEL LINE 25'X1/4"" (25060)
- WEATHER GUARD 1920 Ladder Rack Light Mount Black Single (W51-1920)
- BALDWIN FILTERS Air Filter, 9-31/32 x 11-3/8 in. (RS5458)
- BALDWIN FILTERS Air Filter, 22-31/32" L x 8-23/32" W (RS30088)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1779)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA3604)
- BALDWIN FILTERS Air Filter, 3-3/8 x 10-3/32 in. (PA2689)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-1/32 in. (RS5389-FN)
- BALDWIN FILTERS Air Filter, 7-15/16 x 15-1/2 in. (PA4656)
- Baldwin Filters Automotive Engine Air Filters