Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 16-21/32in.L x 4-29/32in.dia.
Mfr # PA5298
Zoro # G0383175
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 21/32 in
- Width 4 in
Product Information
- Brand Baldwin Filters
- MFR # PA5298
- Zoro # G0383175
- UPC # 791440096561
- Country of Origin Lithuania
- Category Automotive Engine Air Filters
Dimensions
Height | 16 21/32 in |
Width | 4 in |
Length | 16 21/32 in |
Outside Dia. | 4 29/32 in |
Overall Length | 16 21/32 in |
Overall Height | 16 21/32 in |
Overall Width | 4 in |
Outside Diameter | 4 29/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | A. Gasket.: [1] Attached |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 21/32 in, Width 4 in, Length 16 21/32 in, Outside Dia. 4 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS 49946 Air Filter (49946)
- VELVAC On/Off Toggle Switch Bat Style(Spst) (090108)
- DORMAN Exterior Door Handle Front Left, Dorman - Help 90740 (90740)
- MILTON INDUSTRIES Saf-T-Flate Valve Ext. 2/Cd (MILS400-6)
- BALDWIN FILTERS Air Filter (RS30274)
- BALDWIN FILTERS Air Filter, 8-1/32 x 4-3/16 in. (PA2100)
- BALDWIN FILTERS Outer Air Element With Fins, PA2344-FN (PA2344-FN)
- BALDWIN FILTERS Air Filter, 12-1/8 x 20-3/8 in. (PA2518)
- BALDWIN FILTERS Panel Air Filter, 2-5/16" H (PA10057)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- BALDWIN FILTERS Air Filter, 2-15/16 x 2-9/16 in. (PA1603)
- Baldwin Filters Automotive Engine Air Filters