Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 15 x 5-1/2 in.
Mfr # PA2554
Zoro # G1847133
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 5 1/2 in
- Width 15 in
Product Information
- Brand Baldwin Filters
- MFR # PA2554
- Zoro # G1847133
- UPC # 791440020184
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 1/2 in |
Width | 15 in |
Length | 15 in |
Overall Length | 15 in |
Overall Width | 15 in |
Overall Height | 5 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Shape | Square |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Compatible with Manufacturer Model Number | PA2554 |
Use Location | Engine |
Compatible Vehicle Type | Buses, Construction Equipment |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Caterpillar |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 5 1/2 in, Width 15 in, Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- CROOKED CREEK Crooked Creek C10302 Wood Paddle - 4' (50431)
- ZEP Fuse Link , Product Type Fuse Link (PWP0091)
- CURT Rnd 6-Way Connector Tester (58650)
- BALDWIN FILTERS Air Filter, 3-9/32 x 7-1/4 in. (PA3664-FN)
- BALDWIN FILTERS Air Filter, 6-1/4 x 14-1/2 in. (PA2739)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 2-5/32 x 6-1/4 in. (PA4666)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-3/4 in. (PA2223)
- BALDWIN FILTERS Air Filter, 4-3/32 x 15-3/32 in. (PA2427)
- BALDWIN FILTERS Air Filter, 8-5/8 x 15-1/4 in. (PA2385)
- Baldwin Filters Automotive Engine Air Filters