Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 15-9/16 x 19/32 in.
Mfr # PA4559
Zoro # G2953562
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 19/32 in
- Width 15 9/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA4559
- Zoro # G2953562
- UPC # 791440061880
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 19/32 in |
Width | 15 9/16 in |
Length | 18 5/32 in |
Overall Length | 18 5/32 in |
Overall Width | 15 9/16 in |
Overall Height | 19/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Type | Element/Cab/Foam |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 19/32 in, Width 15 9/16 in, Length 18 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE PRODUCTS GLOBAL KEY BLANK (KEY-BLANK)
- LIPPERT 24IN SCISSOR JACK KIT WITH CRANK HANDLE (PAIR) (285326)
- SEACHOICE 11299; 400 Amp Class T Fuse (11299)
- LOKAR 70FMB Universal Rectangular Floor Mount Shifter Boot (L30-70FMB)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-3/32in. L (PA5768)
- BALDWIN FILTERS Air Filter, 7-27/32 x 25/32 in. (PA4332)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2440)
- BALDWIN FILTERS Air Filter, 7-1/16 x 1-5/8 in. (PA5669)
- BALDWIN FILTERS Air Filter, 7 x 4-7/16 in. (PA680)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- MANN FILTER MERCEDES-BENZ (CU2338)
- Baldwin Filters Cabin Air Filters