Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 15-1/4"Lx 12-31/32"Wx15-1/4"H
Mfr # RS3518XP
Zoro # G4029063
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 1/4 in
- Width 12 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3518XP
- Zoro # G4029063
- UPC # 791440108905
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/4 in |
Width | 12 31/32 in |
Length | 15 1/4 in |
Outside Dia. | 12 31/32 in |
Inside Diameter - Bottom | 6 13/16 in |
Overall Height | 15 1/4 in |
Outside Diameter - Bottom | 12 31/32 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Filter Design | Radial Seal |
Item | Automotive Air Filter |
For Use With | Autocar, Ford, Freightliner, International, Peterbilt, Sterling, Volvo, White/GMC Trucks; Mercedes Benz Latin America Buses; Taylor Sprayers; Mfr.No: RS3519 |
Description/Special Features | Extreme Performance Nano Radial Seal Outer Air Element |
Features | Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Autocar, Ford, Freightliner, GMC, Mercedes-Benz, Peterbilt, Sterling, Taylor, Volvo |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 1/4 in, Width 12 31/32 in, Length 15 1/4 in, Outside Dia. 12 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY 20 Oz. Fabric Cleaner with inverted spray Can, Aerosol (SW558)
- CLOYES Engine Timing Set, C-3024K (C-3024K)
- ILC Replacement for KUBOTA K7711-96800 STARTER (K7711-96800 STARTER)
- BRIGHTZ LTD LED BICYCLE LIGHT KIT (L2514)
- BALDWIN FILTERS Air Filter, 6-1/16 x 6-3/8 in. (PA2884)
- BALDWIN FILTERS Air Filter, 8-27/32 x 15 in. (PA2550)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- BALDWIN FILTERS Air Filter, Panel, 12-3/4" L (PA30255)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2439)
- BALDWIN FILTERS Breather Filter, 2-3/8 x 1-1/4 in. (SA2159)
- PUROLATOR Purolator A25248 PurolatorONE Advanced Air Filter (A25248)
- Baldwin Filters Automotive Engine Air Filters