Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 15-1/2 x 1-3/4 in.
Mfr # PA4662
Zoro # G9520156
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Industrial Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/4 in
- Width 15 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA4662
- Zoro # G9520156
- UPC # 791440066854
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/4 in |
Width | 15 1/2 in |
Length | 24 1/2 in |
Overall Length | 24 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 15 1/2 in |
Details
Air Filter Type - Automotive | Industrial Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Wire Supported Cotton Polyester Industrial Air Element |
Filter Design | Panel |
Type | Element/Industrial |
Shape | Rectangular |
Compatible Vehicle Type | Construction Equipment |
Fit Type | Vehicle Specific |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cotton, Polyester |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Industrial Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/4 in, Width 15 1/2 in, Length 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Scriber with 90 Degree Hook (31800)
- STENS New Oem Replacement Belt For Murray 46 In. Lt Rail Frame, 1990 And Newer 7232, 710216, 37X66Ma (265-417)
- DORMAN Bmr, 973-032 (973-032)
- HOPKINS THE ENGAGER SM LED BREAK AWAY SYSTEM (OE VERSION) (20100)
- BALDWIN FILTERS Air Filter Element, 19-21/32"Hx19-21/32"L (RS30160)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 9-1/8in. W (PA30000)
- BALDWIN FILTERS Panel Air Filter, 10-13/32 x 1-23/32 in. (PA4465)
- BALDWIN FILTERS Air Filter, 12-3/4 x 19-1/2 in. (PA2393)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3814)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-5/16 in. (PA675)
- Baldwin Filters Automotive Engine Air Filters