Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14in. L x 6-1/2in. dia.
Mfr # RS5784
Zoro # G0383017
original price:
$64.39
6% off
new price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 in
- Width 6 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # RS5784
- Zoro # G0383017
- UPC # 791440094741
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 in |
Width | 6 1/2 in |
Length | 14 in |
Outside Dia. | 6 1/2 in |
Inside Diameter - Bottom | 3 3/4 in |
Overall Height | 14 in |
Outside Diameter - Bottom | 6 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Air Element |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | Ingersoll-Rand |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 in, Width 6 1/2 in, Length 14 in, Outside Dia. 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 4 Gal Oil Drain Pan, Green (87034)
- CPS PRODUCTS A/C Dye Cartridges (4 X 1Oz/30Ml) (399020EU)
- QUICKCABLE Booster Clamp, 400A, Red/Black, PK2 (602050-360-002)
- SPRINGFIELD Track Ii 12Way Ad Swivel, #1100318 (1100318)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-1/2 in. (PA2371)
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- BALDWIN FILTERS Air Filter, 10-7/32 x 5 in. (PA1619)
- BALDWIN FILTERS Air Filter, 11 x 19-13/16 in. (PA4860)
- BALDWIN FILTERS Air Filter, 5-15/16 x 18-3/8 in. (PA2462)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- PUROLATOR Purolator A51461 PurolatorONE Advanced Air Filter (A51461)
- Baldwin Filters Automotive Engine Air Filters