Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14-7/32 x 19-3/8 in.
Mfr # RS4579
Zoro # G3463196
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 19 3/8 in
- Width 14 7/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS4579
- Zoro # G3463196
- UPC # 791440063129
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 3/8 in |
Width | 14 7/32 in |
Length | 19 3/8 in |
Outside Dia. | 14 7/32 in |
Outside Diameter - Bottom | 14 7/32 in |
Overall Height | 19 3/8 in |
Inside Diameter - Bottom | 8 15/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 3/8 in, Width 14 7/32 in, Length 19 3/8 in, Outside Dia. 14 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V, 1-3/4in. Thread Komatsu, Mack (8600880)
- KEN-TOOL Pin Boot Service Tool Kit, Steel (K029107)
- BATTERY DOCTOR Battery Isolator, Black, Steel (20090)
- SUR&R Oil Drain, 5/8" dia., 3" W, Nylon, PK10 (DPG260)
- BALDWIN FILTERS Air Filter, 10-31/32 x 18-3/8 in. (RS5675)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- BALDWIN FILTERS Air Filter, 13-27/32 x 7-1/2 in. (PA1641)
- BALDWIN FILTERS Panel Air Filter, 1-7/8" H (PA10058)
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-13/32 in. (PA4458)
- STENS Air Filter For Stihl Oem : 1141 120 1600 (605-205)
- Baldwin Filters Automotive Engine Air Filters