Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14-13/16in. L x 7-1/2in. dia.
Mfr # RS5749
Zoro # G0067308
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 13/16 in
- Width 7 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # RS5749
- Zoro # G0067308
- UPC # 791440093409
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 13/16 in |
Width | 7 1/2 in |
Length | 14 13/16 in |
Outside Dia. | 7 1/2 in |
Inside Diameter - Bottom | 5 11/16 in |
Overall Height | 14 13/16 in |
Outside Diameter - Bottom | 7 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Compatible with Manufacturer Model Number | B20, HP5000, HP6500 |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Harlo |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 13/16 in, Width 7 1/2 in, Length 14 13/16 in, Outside Dia. 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Gmc Adapter 7/16X20 Fuel Inj Hose (518542)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 11-13/16 In (PT397)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 415867 (415867)
- BALDWIN FILTERS Air Filter, 6 x 8-5/8 in. (PA1901)
- BALDWIN FILTERS Air Filter, 9-13/16 x 1-1/16 in. (PA4652)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA2856)
- BALDWIN FILTERS Air Filter, 10-31/32 x 18-3/8 in. (RS5675)
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- BALDWIN FILTERS Air Filter, 9-3/4 x 3-11/16 in. (PA1861)
- BALDWIN FILTERS Inner Air Filter, 9-11/32 x 25-9/32 in. (PA3810)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 14" H (PA31002)
- Baldwin Filters Automotive Engine Air Filters