Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 14-11/16 x 24-1/2 in.
Mfr # PA2562
Zoro # G3159003
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 24 1/2 in
- Width 14 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA2562
- Zoro # G3159003
- UPC # 791440020320
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 24 1/2 in |
Width | 14 11/16 in |
Length | 24 1/2 in |
Outside Dia. | 14 11/16 in |
Outside Diameter - Bottom | 14 11/16 in |
Overall Height | 24 1/2 in |
Inside Diameter - Bottom | 10 11/32 in |
Inside Diameter | 29/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket |
Description/Special Features | Outer Air Element with Bail Handle |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | Hitachi, Koehring, Liebherr, Terex, Volvo, Wabco |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | PA2563 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 1/2 in, Width 14 11/16 in, Length 24 1/2 in, Outside Dia. 14 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX 97-17 WRANGLER JK/TJ STEERING STABILIZER KIT. SINGLE STABILIZER. (1513001)
- WILSON ANTENNAS Silver Load FGT Series Fiberglass, 3ft. (305-485)
- VELVAC Sleeve & Nut Kit Brass (748215)
- HELIX 1958-1964 Impala Plus Full Size Tubular Control Arm Set (12438)
- BALDWIN FILTERS Air Filter, 12-1/32 x 10-3/8 in. (PA1705-2)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Air Filter, Panel, 13-3/16" L, 9-3/8" W (PA10098)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-9/16 in. (PA2674)
- BALDWIN FILTERS Filter, 9 5/32 in L, 8 1/2 in W (PA10431)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-1/8 in. (PA1772)
- FRAM FILTERS OEM OE Replacement (CA10110)
- Baldwin Filters Automotive Engine Air Filters