Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-7/8 x 7-1/2 in.
Mfr # PA2789
Zoro # G5678057
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 1/2 in
- Width 13 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2789
- Zoro # G5678057
- UPC # 791440022690
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 1/2 in |
Width | 13 7/8 in |
Length | 7 1/2 in |
Outside Dia. | 13 7/8 in |
Overall Height | 7 1/2 in |
Overall Length | 7 1/2 in |
Overall Width | 13 7/8 in |
Outside Diameter | 13 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Attached, G103-N Included |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 1/2 in, Width 13 7/8 in, Length 7 1/2 in, Outside Dia. 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Fender Flares, Fiberglass, - (RBF-C)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 51, CN-351 (CN-351)
- AKEBONO Proact Disk Pad, Act1089A (ACT1089A)
- VELVAC Deluxe Left Side Mirror (714579)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- BALDWIN FILTERS Air Filter, 5-7/8 x 12-5/8 in. (RS3505)
- BALDWIN FILTERS Long Life Outer Air Element With Fins, LL2418-FN (LL2418-FN)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- BALDWIN FILTERS Air Filter, 7-15/16 x 15-1/2 in. (PA4656)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14-7/32 in. (RS3923)
- BALDWIN FILTERS Air Filter, 6-9/16 x 1-5/16 in. (PA2135)
- Baldwin Filters Automotive Engine Air Filters