Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-7/8 x 4 in.
Mfr # PA2079
Zoro # G4465815
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 in
- Width 13 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2079
- Zoro # G4465815
- UPC # 791440015951
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 in |
Width | 13 7/8 in |
Length | 4 in |
Outside Dia. | 13 7/8 in |
Overall Height | 4 in |
Outside Diameter - Bottom | 13 7/8 in |
Inside Diameter - Bottom | 11 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 11 5/8 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Fit Type | Vehicle Specific |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Light Duty Trucks |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | GM |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 in, Width 13 7/8 in, Length 4 in, Outside Dia. 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 10 Gauge, Red, 25 ft. Spool (89-5000)
- HOPKINS FORD/CHEV/GMC (MULITPLE APPLICATIONS - SEE APP (40965)
- RKI 61" ALUM SIDE BOX (61SA)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (22391)
- BALDWIN FILTERS Air Filter, 12-25/32 x 8-5/32 in. (PA1782)
- BALDWIN FILTERS Air Filter, 6-23/32 x 3-3/16 in. (PA3843)
- BALDWIN FILTERS Air Filter, 7" L, 4-3/4" W, 11/16" H (PA30261)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (PA1637-FN)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-13/32 in. (PA1753-FN)
- BALDWIN FILTERS Crankcase Breather, Diesel, Element Only (CV15005)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-1/32 in. (RS5389-FN)
- Baldwin Filters Automotive Engine Air Filters