Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-7/8 x 26 in.
Mfr # PA2516
Zoro # G5739605
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 26 in
- Width 13 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2516
- Zoro # G5739605
- UPC # 791440019744
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 26 in |
Width | 13 7/8 in |
Length | 26 in |
Outside Dia. | 13 7/8 in |
Outside Diameter - Bottom | 13 7/8 in |
Overall Height | 26 in |
Inside Diameter - Bottom | 7 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets, G145 AF Furnished Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Make | GMC |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 26 in, Width 13 7/8 in, Length 26 in, Outside Dia. 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Med, Htd Flt Gls, Replc Kit, Lh, 2020 XG (716103)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 12", Fuel Treatment (6-012-1-X)
- WESTWARD Lug, 1 ga, 1/2 In, Crimp/Solder, PK25 (23YZ93)
- MAIN FILTER SULLIVAN 019005200012 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Engine Air Filter, Round, 7-3/32" W (PA30309)
- BALDWIN FILTERS Air Filter, 7-3/16 x 14-3/8 in. (PA2579)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- BALDWIN FILTERS Air Filter, 2-31/32 x 14-3/32 in. (PA2487)
- BALDWIN FILTERS Air Filter, 5-7/16 x 10-7/8 in. (PA2383)
- BALDWIN FILTERS Air Filter, 13-7/8 x 24 in. (PA2559)
- BMC AIR FILTERS BMC Air Filters FB724-01 Air Filter for BMW; B-272 mm & A-251 mm (FB724/01)
- Baldwin Filters Automotive Engine Air Filters