Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-7/8 x 24 in.
Mfr # PA2559
Zoro # G5716532
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 24 in
- Width 13 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2559
- Zoro # G5716532
- UPC # 791440020283
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 24 in |
Width | 13 7/8 in |
Length | 24 in |
Outside Dia. | 13 7/8 in |
Outside Diameter | 13 7/8 in |
Overall Length | 24 in |
Overall Width | 13 7/8 in |
Overall Height | 24 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | (2) Attached Gaskets, G145-AF Included |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 24 in, Width 13 7/8 in, Length 24 in, Outside Dia. 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Hose Clamp Plier, Single Wire Clamp Plier (875G)
- ILC Replacement for JOHN DEERE SE501858 STARTER (SE501858 STARTER)
- MAIN FILTER MP FILTRI CS50P10A Replacement/Interchange Spin-On Filter (MF0057994)
- FAIRCHILD INDUSTRIES Kg2017A - 1970-1981 Camaro Belt Weatherstrip Kit, Installation Kit (KG2017A)
- BALDWIN FILTERS Air Filter, 6-7/8 x 2 in. (PA1814)
- BALDWIN FILTERS Air Filter, 9-1/2 x 29/32 in. (PA4466)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31007)
- BALDWIN FILTERS Air Filter, 12-1/16 x 7-1/8 in. (PA2403)
- BALDWIN FILTERS Air Filter, 12-13/16" Outside dia. (PA10354)
- BALDWIN FILTERS Air Filter, Crankcase Breather, Round (CV15008)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- Baldwin Filters Automotive Engine Air Filters