Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 27-5/16 in.
Mfr # PA3806
Zoro # G1297597
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 27 5/16 in
- Width 13 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA3806
- Zoro # G1297597
- UPC # 791440053052
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 27 5/16 in |
Width | 13 13/16 in |
Length | 27 5/16 in |
Outside Dia. | 13 13/16 in |
Flange Diameter | 14 1/2 in |
Outside Diameter | 13 13/16 in |
Overall Height | 27 5/16 in |
Outside Diameter - Bottom | 14 1/2 in |
Inside Diameter - Bottom | 9 1/2 in |
Inside Diameter | 15/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 27 5/16 in, Width 13 13/16 in, Length 27 5/16 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Oval Valve, for 16" Wheel (H-501OV)
- WEGMANN AUTOMOTIVE BX/25 1.00oz T SERIES STEEL (T100FE)
- MIDWEST FASTENER 3/8" x 5/8" x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51050)
- B&W TRAILER HITCHES B&W Trailer Hitches Hitch Ball - 30K, 2-5/16" x 1-1/4" x 2-1/2" (HB94004)
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- BALDWIN FILTERS Air Filter, 4-5/8 x 25/32 in. (PA4885)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-9/16 in. (PA2333)
- BALDWIN FILTERS Air Filter, 6-1/4 x 16 in. (PA1670)
- BALDWIN FILTERS Air Filter, 8-5/8 x 15-1/4 in. (PA2385)
- BALDWIN FILTERS Air Filter, Element Only, 22-15/16" H (RS30327)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS4561)
- Baldwin Filters Automotive Engine Air Filters