Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-13/16 x 18-9/16 in.
Mfr # LL2333
Zoro # G1810785
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 9/16 in
- Width 13 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # LL2333
- Zoro # G1810785
- UPC # 791440017733
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 9/16 in |
Width | 13 13/16 in |
Length | 18 9/16 in |
Outside Dia. | 13 13/16 in |
Outside Diameter - Bottom | 16 5/32 in |
Outside Diameter | 13 13/16 in |
Inside Diameter - Bottom | 7 7/16 in |
Overall Height | 18 9/16 in |
Flange Diameter | 16 5/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 9/16 in, Width 13 13/16 in, Length 18 9/16 in, Outside Dia. 13 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS 5/16 Aluminum Hose to Hose SPLICE/KLEDGE-LOK A/C Repair Union (ACR-155)
- WESTIN HDX Grille Guard (57-3995S)
- A & I PRODUCTS Rim, Rear Wheel 13" X 28" 6 Lug 30" x30" x14.25" (A-RW13286)
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- BALDWIN FILTERS Panel Air Filter, 2-5/16" H (PA10057)
- BALDWIN FILTERS Air Filter, 4-7/16" O.D., Element Only (PA30301)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA3406-FN)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- BALDWIN FILTERS Air Filter, 6-3/8 x 14-3/4 in. (RS3922)
- BALDWIN FILTERS Air Filter, 12-3/4" H, 12-3/4" L, 7-3/16" W (RS30226)
- STENS Air Filter For Stihl Oem : 4224 141 0300 (605-749)
- Baldwin Filters Automotive Engine Air Filters