Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 13-11/16" H, 12-1/16" W
Mfr # RS30225
Zoro # G1609507
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 13 11/16 in
- Width 12 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # RS30225
- Zoro # G1609507
- UPC # 791440108080
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 11/16 in |
Width | 12 1/16 in |
Length | 13 11/16 in |
Outside Dia. | 12 1/16 in |
Overall Height | 13 11/16 in |
Outside Diameter - Bottom | 12 1/16 in |
Inside Diameter - Bottom | 7 3/4 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible with Manufacturer Model Number | RS30226 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Farm Equipment |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | New Holland |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 11/16 in, Width 12 1/16 in, Length 13 11/16 in, Outside Dia. 12 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Wiper System Hardware Kit (KMPT)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- DONALDSON Hydraulic Filter, Spin-On, P765075 (P765075)
- CODE 3 Reflex LED Minibar, 11", Amber/White (C5550CAW)
- BALDWIN FILTERS Air Filter, 9-1/8 x 13-1/2 in. (PA2779)
- BALDWIN FILTERS Air Filter, 14 in. L x 6-1/16 in. dia. (RS5782)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10-1/8 in. (PA1788)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10 in. (PA656)
- BALDWIN FILTERS Air Filter, 5-3/4 x 2-9/16 in. (PA696)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5368)
- WIX FILTERS Air Filter, 49728 (49728)
- Baldwin Filters Automotive Engine Air Filters