Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 3-1/2 in.
Mfr # PA693
Zoro # G1115545
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 1/2 in
- Width 12 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA693
- Zoro # G1115545
- UPC # 791440007635
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/2 in |
Width | 12 3/4 in |
Length | 3 1/2 in |
Outside Dia. | 12 3/4 in |
Outside Diameter - Bottom | 12 3/4 in |
Overall Height | 3 1/2 in |
Inside Diameter - Bottom | 11 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 11 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Make | Chrysler |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/2 in, Width 12 3/4 in, Length 3 1/2 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Seal Appliator Tool Extreme Material (SAT2-204-203-XNGL)
- BULLDOG Jack Crank Handle (015181)
- WALKER EXHAUST Exhaust Clamp (35336)
- ACCESS TOOLS Access Tool, Twist Repl Socket Set, 23mm (EO-S23MM)
- BALDWIN FILTERS Air Filter, 9-9/32 x 21-7/8 in. (RS3974)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17-27/32 in. (RS3701)
- BALDWIN FILTERS Engine Air Filter, Round, 7-3/32" W (PA30309)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-1/8 in. (PA1857)
- BALDWIN FILTERS Air Filter, 2-1/8 x 7-27/32 in. (PA4896)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3511)
- DONALDSON Air Filter, Safety Radialseal, P534885 (P534885)
- Baldwin Filters Automotive Engine Air Filters