Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/4 x 19-1/2 in.
Mfr # PA2393
Zoro # G0307316
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 1/2 in
- Width 12 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA2393
- Zoro # G0307316
- UPC # 791440018402
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 1/2 in |
Width | 12 3/4 in |
Length | 19 1/2 in |
Outside Dia. | 12 3/4 in |
Outside Diameter - Bottom | 16 5/32 in |
Flange Diameter | 16 5/32 in |
Outside Diameter | 12 3/4 in |
Inside Diameter - Bottom | 7 7/16 in |
Overall Height | 19 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 1/2 in, Width 12 3/4 in, Length 19 1/2 in, Outside Dia. 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-5/16 Inch Black Hitch Ball With 1-1/2 Shank Diameter x 2-3/4 Long+1 Inch Riser (1802056)
- GATES Filler Neck Hose, 23963 (23963)
- TEKONSHA Tekonsha 90195 P3 Electronic Brake Control (90195)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd1089 (ZD1089)
- BALDWIN FILTERS Air Filter, 9-1/8 x 11-7/32 in. (RS4806)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2-3/8 in. (PA2036)
- BALDWIN FILTERS Air Filter, 12-3/4 x 24-1/2 in. (PA4566)
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- BALDWIN FILTERS Air Filter, 5-3/16 x 2-5/16 in. (PA2234)
- BALDWIN FILTERS Air Filter, 5-15/16 x 13-7/8 in. (PA2522)
- Baldwin Filters Automotive Engine Air Filters