Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/32 x 23-3/4 in.
Mfr # PA5323
Zoro # G6157742
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 23 3/4 in
- Width 12 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA5323
- Zoro # G6157742
- UPC # 791440077669
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 23 3/4 in |
Width | 12 3/32 in |
Length | 23 3/4 in |
Outside Dia. | 12 3/32 in |
Overall Height | 23 3/4 in |
Flange Diameter | 16 1/4 in |
Outside Diameter | 12 3/32 in |
Inside Diameter - Bottom | 7 23/32 in |
Outside Diameter - Bottom | 16 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets |
Description/Special Features | Air Element with Lid and 6 Bolt Holes |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 23 3/4 in, Width 12 3/32 in, Length 23 3/4 in, Outside Dia. 12 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bolt & Nut Assortment 100Pcs (JL821033L)
- DONALDSON Fuel Filter, Water Separator Cartridge, P550737 (P550737)
- PHOENIX Hand Rail Kit, 72 In L, Standard, 7/8 O.D. (GRSS72K)
- DISCO Mini Blade Fuses 25 Amp Wht Type ATM PK5 (1739PK)
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-5/8 in. (PA602)
- BALDWIN FILTERS Air Filter, 9-29/32 x 16 in. (PA3655)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2363)
- BALDWIN FILTERS Air Filter, 6-1/32 x 1-17/32 in. (PA2160)
- BALDWIN FILTERS Air Filter, 11-7/32" L, 8-3/16" W (PA30263)
- WIX FILTERS Air Filter, 46882 (46882)
- Baldwin Filters Automotive Engine Air Filters