Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-3/32 x 15-15/32 in.
Mfr # PA3978
Zoro # G5538102
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 15/32 in
- Width 12 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA3978
- Zoro # G5538102
- UPC # 791440060265
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 15/32 in |
Width | 12 3/32 in |
Length | 15 15/32 in |
Outside Dia. | 12 3/32 in |
Overall Width | 12 3/32 in |
Overall Height | 15 15/32 in |
Outside Diameter | 12 3/32 in |
Overall Length | 15 15/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Attached Gasket, Metal Washer |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 15/32 in, Width 12 3/32 in, Length 15 15/32 in, Outside Dia. 12 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE E-SERIES 1 SINGLE STEP PAD (23-0001)
- HELLA H7 Halogen 70 Watt White Single OffRoad Use Only (H7 24V)
- BUYERS PRODUCTS 15x13x36 Inch Black Steel Underbody Truck Box with T-Handle (1703326)
- DYNABRADE 5-1/2 Dynacut Orange Foam Flat Face Polishing Pad (79703)
- BALDWIN FILTERS Air Filter, 22-15/16" L, Radial Design (RS5288)
- BALDWIN FILTERS Air Filter, 6-1/16 x 18-9/16 in. (PA3494)
- BALDWIN FILTERS Air Filter, 5-13/16 to 8-11/16 x 29 in. (PA2500)
- BALDWIN FILTERS Air Filter, 9-9/32 x 18-15/16 in. (RS3517)
- BALDWIN FILTERS Air Filter Element, 7-5/16 in. L (CA5278)
- BALDWIN FILTERS Air Filter, 2-13/32 x 11-7/16 in. (RS3547)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (LL1676-FN)
- Baldwin Filters Automotive Engine Air Filters