Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-31/32 x 21-29/32 in.
Mfr # RS3982
Zoro # G3319644
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 21 29/32 in
- Width 12 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3982
- Zoro # G3319644
- UPC # 791440062405
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 21 29/32 in |
Width | 12 31/32 in |
Length | 21 29/32 in |
Outside Dia. | 12 31/32 in |
Inside Diameter - Bottom | 6 13/16 in |
Overall Height | 21 29/32 in |
Outside Diameter - Bottom | 12 31/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Radial Seal |
Type | Element |
Features | Air Element |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 21 29/32 in, Width 12 31/32 in, Length 21 29/32 in, Outside Dia. 12 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 46665 (46665)
- CURT Extended Roof Rack Cargo Bag, 59"x34"x21" (18221)
- RUBBERMASTER PLUS 23x8.50/9.50/10.50-12 Bias Industrial Tube With TR13 Valve (250765)
- KFI UTV Plow MNT OFF Brands (105925)
- BALDWIN FILTERS Air Filter, Element Only, 6-25/32" O.D. (PA30321)
- BALDWIN FILTERS Air Filter, 5-3/16 to 5-3/8 x 3-11/32 in. (PA3928)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-3/32 in. (PA2419)
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-27/32 in. (RS3535)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-1/8 in. (PA1748)
- BALDWIN FILTERS Air Filter, 5 x 11-17/32 in. (PA2792)
- Baldwin Filters Automotive Engine Air Filters