Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-25/32 x 8-5/32 in.
Mfr # PA1782
Zoro # G5824393
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Tube-Type Filter
- Air Filter Design Multiple Tube
- Element Only - Automotive Filters No
- Height 8 5/32 in
- Width 12 25/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA1782
- Zoro # G5824393
- UPC # 791440013728
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 8 5/32 in |
Width | 12 25/32 in |
Length | 19 29/32 in |
Overall Height | 8 5/32 in |
Overall Length | 19 29/32 in |
Overall Width | 12 25/32 in |
Details
Air Filter Type - Automotive | Tube-Type Filter |
Air Filter Design | Multiple Tube |
Element Only - Automotive Filters | No |
Description/Special Features | Tube-Type Air Filter |
Item | Automotive Air Filter |
Includes | (40) 5 x 8 Tubes |
Filter Design | Multiple Tube |
Type | Tube-Type |
Features | Removes Contaminants from Ambient Air before it reaches the Combustion Chamber |
Shape | Rectangular |
Compatible Vehicle Make | Allis-Chalmers, Michigan |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Air Filter Element |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 5/32 in, Width 12 25/32 in, Length 19 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA ELL 90 DEGREES ROTATING VALVE, 3IN HUB X 3IN BAYONET CAP (T70)
- DORMAN THIRD BRAKE LIGHT ASSEMBLY (923-290)
- GATES Super HC Molded Notch Belts, 3VX425 (3VX425)
- LISLE Kevlar Hot Sleeve (18700)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-1/2 in. (PA2371)
- BALDWIN FILTERS Air Filter, 7-15/16 x 23-31/32 in. (PA3787)
- BALDWIN FILTERS Air Filter, 15-5/16 x 15-5/16 in. (PA5302)
- BALDWIN FILTERS Air Filter, 4-5/8 x 9-11/32 in. (PA2701)
- BALDWIN FILTERS Air Filter, 4-23/32 x 15-1/4 in. (RS3995)
- BALDWIN FILTERS Panel Air Filter, 1-7/8" H (PA10058)
- BALDWIN FILTERS Air Filter, 3-5/16 x 14-7/8 in. (RS3709)
- Baldwin Filters Automotive Engine Air Filters