Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 8-1/2 in.
Mfr # PA2473
Zoro # G5702191
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 1/2 in
- Width 12 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2473
- Zoro # G5702191
- UPC # 791440019270
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 1/2 in |
Width | 12 1/32 in |
Length | 8 1/2 in |
Outside Dia. | 12 1/32 in |
Inside Diameter | 5/8 in |
Outside Diameter - Bottom | 12 1/32 in |
Inside Diameter - Bottom | 7 11/16 in |
Overall Height | 8 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 1/2 in, Width 12 1/32 in, Length 8 1/2 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS SQUADRON PRO, PAIR DRIVING/COMBO LED (497803)
- UWS Double-Door Dog Box, 48" x 48", DB-4848N (DB-4848N)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 9/16 Diameter x 2-3/4 Inch Usable Length (66102)
- KATS Lower Radiator Hose Heater, 2" (16800)
- BALDWIN FILTERS Air Filter, 6-31/32" L, 1-7/16" H (PA10275)
- BALDWIN FILTERS Air Filter, 6 x 3-7/8 in. (PA652)
- BALDWIN FILTERS Air Filter, 13-3/32 x 21-19/32 in. (RS4572)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- BALDWIN FILTERS Breather, Radial, 6 in. L (CV15003)
- BALDWIN FILTERS Air Filter, Panel, 7-9/32" H, 8-13/32" W (PA32003)
- DONALDSON Air Filter, Primary Duralite, B125011 (B125011)
- Baldwin Filters Automotive Engine Air Filters