Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 12-1/32 x 10-3/8 in.
Mfr # PA1705-2
Zoro # G7556692
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 3/8 in
- Width 12 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA1705-2
- Zoro # G7556692
- UPC # 791440013322
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 3/8 in |
Width | 12 1/32 in |
Length | 10 3/8 in |
Outside Dia. | 12 1/32 in |
Outside Diameter - Bottom | 12 1/32 in |
Inside Diameter - Bottom | 7 11/16 in |
Inside Diameter | 17/32 in |
Overall Height | 10 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Hough |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/8 in, Width 12 1/32 in, Length 10 3/8 in, Outside Dia. 12 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF17356 (LF17356)
- JTM PRODUCTS 5 Gal Ready to use mounting Lubricant (JTMF10034)
- NMC Yellow Reflective Tape 1x50 Yds (RPS5Y)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In (BF957)
- BALDWIN FILTERS Air Filter, Element Only, 2-13/16" H (PT23629)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646FN)
- BALDWIN FILTERS Air Filter, 6-13/16" W, 6-13/16" L (RS5517)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-13/32 in. (RS3519)
- BALDWIN FILTERS Air Filter, Panel, 14-21/32" L, 3-25/32" W (PA30270)
- BALDWIN FILTERS Air Filter, Engine Feature, 11-21/32" H (RS30147)
- AFTERMARKET Filter Air Outer with Lift Bar PA2486 1042216 M91 Fits Massey Ferguson 285 275 (RAPAF2028)
- Baldwin Filters Automotive Engine Air Filters