Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-7/16 x 7 in.
Mfr # PA2116
Zoro # G2698315
product price: $26.39
/ea
$26.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 in
- Width 11 7/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA2116
- Zoro # G2698315
- UPC # 791440016286
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 7 in |
Width | 11 7/16 in |
Length | 7 in |
Outside Dia. | 11 7/16 in |
Inside Diameter - Bottom | 8 5/8 in |
Overall Height | 7 in |
Outside Diameter - Bottom | 11 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 8 5/8 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | International |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 in, Width 11 7/16 in, Length 7 in, Outside Dia. 11 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Commercial Duty Trailer Hitch, 15703 (15703)
- BANDO Rib Ace, 460J6 (460J6)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- KYB Strut-Plus, Sr4423 (SR4423)
- BALDWIN FILTERS Air Filter, 6-3/32 x 8-7/8 in. (PA1787)
- BALDWIN FILTERS Air Filter, 6-3/8 x 14-3/4 in. (RS3922)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-13/16 in. (RS3716)
- BALDWIN FILTERS Air Filter, 7-7/8 x 18-1/2 in. (RS4672)
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- BALDWIN FILTERS Air Filter, 5-7/8 top x 4-9/32 in. (PA1852)
- WIX FILTERS HONDA SMALL ENGS FOR SHORTER VERSION/USE (42323)
- Baldwin Filters Automotive Engine Air Filters