Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-7/16 x 5 in.
Mfr # PA2092
Zoro # G2711405
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 in
- Width 11 7/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA2092
- Zoro # G2711405
- UPC # 791440016064
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 in |
Width | 11 7/16 in |
Length | 5 in |
Outside Dia. | 11 7/16 in |
Overall Height | 5 in |
Outside Diameter - Bottom | 11 7/16 in |
Inside Diameter - Bottom | 8 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 8 5/8 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Compatible Vehicle Make | Ford |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 in, Width 11 7/16 in, Length 5 in, Outside Dia. 11 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 4 Hole 4 Ply (30550)
- ECCO LED Directional Warrning Light (ED5051VDL1-RW-WWG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7 In (PT373)
- KFI KFI UTV Plow MNT Textron Prowler Pro (106000)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-7/32 in. (PA2315)
- BALDWIN FILTERS Air Breather Filter, 3-11/16 x 3-7/32 in. (BT368)
- BALDWIN FILTERS Air Filter, 4-17/32 x 13-9/16 in. (PA2308)
- BALDWIN FILTERS Air Filter, 13-7/8 x 29-1/2 in. (PA2746)
- BALDWIN FILTERS Air Filter, 5-5/8in. to 11-1/4in. dia. (PA5289)
- BALDWIN FILTERS Air Filter, 18 in L, 13 1/2 in O.D. (PA30322)
- BALDWIN FILTERS Air Filter, 14-7/32 x 24-27/32 in. (RS4989)
- Baldwin Filters Automotive Engine Air Filters