Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-3/8 x 21-13/32 in.
Mfr # RS4618
Zoro # G1469562
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 13/32 in
- Width 11 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # RS4618
- Zoro # G1469562
- UPC # 791440064386
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 13/32 in |
Width | 11 3/8 in |
Length | 21 13/32 in |
Outside Dia. | 11 3/8 in |
Overall Width | 11 3/8 in |
Outside Diameter | 11 3/8 in |
Overall Length | 21 13/32 in |
Overall Height | 20 13/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Drainage Hole in Bottom; Gasket Included |
Description/Special Features | Air Element |
Type | Radial Seal |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 13/32 in, Width 11 3/8 in, Length 21 13/32 in, Outside Dia. 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1-Rung Stainless Steel Retractable Truck Step with Nonslip Tread - 17.38 x 15 Inch (RS1SS)
- DRAW-TITE MODULITE W/CIRCUIT PROTECT & 5WAY FLAT CONNECTOR (119177)
- S & H INDUSTRIES SPOT WELD CUTTER 1/2" COBALT (KE77425)
- BOSTON General Purpose Hose, 50 ft. L, 3/4 in. ID (H11512-50)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA2657-FN)
- BALDWIN FILTERS Air Filter, 15-9/16in.L x 7-27/32in.dia. (PA5297)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2815)
- BALDWIN FILTERS Air Filter, 7-15/16 x 23-31/32 in. (PA3787)
- BALDWIN FILTERS Air Filter, 6-3/8 x 11-1/2 in. (PA3875-FN)
- BALDWIN FILTERS Air Filter, 11-1/2 x 16-29/32 in. (PA3907)
- WIX FILTERS Bluebird Buses/Erf Tks, 46603 (46603)
- Baldwin Filters Automotive Engine Air Filters