Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-29/32 x 20-23/32 in.
Mfr # RS3726
Zoro # G2565175
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 23/32 in
- Width 11 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3726
- Zoro # G2565175
- UPC # 791440052208
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 23/32 in |
Width | 11 29/32 in |
Length | 20 23/32 in |
Outside Dia. | 11 29/32 in |
Inside Diameter - Bottom | 6 5/8 in |
Outside Diameter - Bottom | 11 29/32 in |
Overall Height | 20 23/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 6 5/8 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS5313 |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Scania |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 23/32 in, Width 11 29/32 in, Length 20 23/32 in, Outside Dia. 11 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Stator Regulator, Replacement For Wai Global D411SEA (D411SEA)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP345)
- PUROLATOR Purolator PL11411 PurolatorONE Advanced Engine Protection Oil Filter (PL11411)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-23/32 x 3-7/8 In (BF792)
- BALDWIN FILTERS Air Filter, 7-5/8 x 20-3/8 in. (PA2714)
- BALDWIN FILTERS Air Filter, 7-3/16 x 14-3/8 in. (PA2579)
- BALDWIN FILTERS Air Filter, 6-21/32" L, 1-3/4" O.D. (PT23568-MPG)
- BALDWIN FILTERS Air Filter, 9-7/32 x 17-1/2 in. (PA2673)
- BALDWIN FILTERS Air Filter, 13-7/8 x 12-1/2 in. (PA2389-FN)
- LUBER-FINER Air Filter, Panel, 11/16in.H. (CAF24008)
- Baldwin Filters Automotive Engine Air Filters