Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 11-23/32 x 2-9/16 in.
Mfr # PA5300
Zoro # G6196172
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 9/16 in
- Width 11 23/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA5300
- Zoro # G6196172
- UPC # 791440076907
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 9/16 in |
Width | 11 23/32 in |
Length | 16 in |
Overall Length | 16 13/16 in |
Overall Height | 2 9/16 in |
Overall Width | 11 11/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | Caterpillar |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/16 in, Width 11 23/32 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel-Complete 9X2 (734-04007A)
- BANDO Auto Serpentine Belt, 8Pk960 (8PK960)
- ROADPRO Sealed License Plate Light, w/1, 2.5 (RP-175C)
- RAYBESTOS Raybestos Brake Brake Pad Set, Eht413H (EHT413H)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- BALDWIN FILTERS Air Filter, 5-7/16 x 29/32 in. (PA4149 KIT)
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- BALDWIN FILTERS Air Filter, 4-9/16 x 2-1/4 in. (PA5649)
- BALDWIN FILTERS Air Filter, 10-27/32 x 7-1/2 in. (PA2610)
- BALDWIN FILTERS Air Filter, 6-1/2 x 12-17/32 in. (RS3746)
- DORMAN Cabin Air Filter Cover, 259-100 (259-100)
- Baldwin Filters Cabin Air Filters