Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-1/8 x 13-1/2 in.
Mfr # PA1634
Zoro # G0738762
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 1/2 in
- Width 11 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA1634
- Zoro # G0738762
- UPC # 791440012622
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 1/2 in |
Width | 11 1/8 in |
Length | 13 1/2 in |
Outside Dia. | 11 1/8 in |
Inside Diameter - Bottom | 6 23/32 in |
Overall Height | 13 1/2 in |
Outside Diameter - Bottom | 11 1/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Element |
Filter Design | Axial Seal |
Type | Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Caterpillar |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | PA1675, PA2310, PA2737 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/2 in, Width 11 1/8 in, Length 13 1/2 in, Outside Dia. 11 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERKING Seat Covers in Neosupreme for 20022005 Dodge Truck Ram, CSC2A2DG7090 (CSC2A2DG7090)
- PHOENIX End Stanchion Kit, Hand Rail, 1-1/4 I.D. (4000EK)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar RAM1500 To 5500 2009-2018 (3026116)
- BUCCANEER ROPE 3/4" x 25' Double Braid Dock Line, Black (30-44425)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646)
- BALDWIN FILTERS Air Filter, 3-5/16 x 13-21/32 in. (PA2323)
- BALDWIN FILTERS Air Filter, 7-5/8 x 17-3/8 in. (PA2410)
- BALDWIN FILTERS Air Filter, 10-5/8 x 22-9/16 in. (PA2705)
- BALDWIN FILTERS Air Filter, Element Only, Panel Design (PA31000)
- BALDWIN FILTERS Air Filter, 19-9/32 x 13-27/32 in. (PA3904)
- MAHLE Air Filter, Lx793 (LX793)
- Baldwin Filters Automotive Engine Air Filters