Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-1/8 x 12-1/2 in.
Mfr # PA1637-FN
Zoro # G2226323
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 11 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA1637-FN
- Zoro # G2226323
- UPC # 791440012677
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 11 1/8 in |
Length | 12 1/2 in |
Outside Dia. | 11 1/8 in |
Inside Diameter - Bottom | 6 23/32 in |
Flange Diameter | 13 3/4 in |
Outside Diameter - Bottom | 13 3/4 in |
Overall Height | 12 1/2 in |
Outside Diameter | 11 1/8 in |
Inside Diameter | 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 11 1/8 in, Length 12 1/2 in, Outside Dia. 11 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 75% VLT (30” in x 5’ ft Roll) (490-431)
- DONALDSON P550341, LUBE SPIN (P550341)
- ILC Replacement For POWER SONIC, YTX15LBS (YTX15L-BS)
- ATTWOOD Attwood 8897-6 Tank Fitting for Yamaha - 1/4 in. Male NPT Threaded (8897-6)
- BALDWIN FILTERS Air Filter, 3-3/8 x 4-1/32 in. (PA3983-FN)
- BALDWIN FILTERS Air Filter, 3 x 3 in. (PA1985)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-21/32 in. (PA2435)
- BALDWIN FILTERS Air Filter, 1-13/16 x 6-5/8 in. (RS3930)
- BALDWIN FILTERS Air Filter, 12 x 10-3/8 in. (PA1980FN)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-7/32 in. (PA2315)
- MAHLE LX 2091D Air Filter (LX 2091D)
- Baldwin Filters Automotive Engine Air Filters