Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-1/8 x 12-1/2 in.
Mfr # LL1637-FN
Zoro # G5554446
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 11 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # LL1637-FN
- Zoro # G5554446
- UPC # 791440012660
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 11 1/8 in |
Length | 12 1/2 in |
Outside Dia. | 11 1/8 in |
Inside Diameter - Bottom | 6 23/32 in |
Outside Diameter - Bottom | 13 3/4 in |
Flange Diameter | 13 3/4 in |
Overall Height | 12 1/2 in |
Outside Diameter | 11 1/8 in |
Inside Diameter | 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 11 1/8 in, Length 12 1/2 in, Outside Dia. 11 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x3" x4" (A-800-0616)
- GATES FleetRunner Heavy Duty Micro-V Belt-Fan and Air Conditioning, K100946HD (K100946HD)
- DORMAN Door Lock Cyl. Clips, 75510 (75510)
- VELVAC Nylon Split Loom 1/2"Id X 100' Spool (020108-7)
- BALDWIN FILTERS Air Filter, 1-3/16" H, 8-3/4" W, 9-31/32" L (PA10148)
- BALDWIN FILTERS Air Filter, 8-1/32 x 10-15/16 in. (PA3956)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5368)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (PA1608)
- BALDWIN FILTERS Air Filter, 4-3/32 x 6-1/32 in. (PA4834-FN)
- BALDWIN FILTERS Air Filter, 13-13/16 x 22-1/2 in. (PA1975)
- DONALDSON Air Filter, Primary Duralite, C085005 (C085005)
- Baldwin Filters Automotive Engine Air Filters