Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-13/16 x 5-7/16 in.
Mfr # PA2091
Zoro # G1086547
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 7/16 in
- Width 11 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA2091
- Zoro # G1086547
- UPC # 791440016057
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 7/16 in |
Width | 11 13/16 in |
Length | 5 7/16 in |
Outside Dia. | 11 13/16 in |
Inside Diameter - Bottom | 9 13/16 in |
Overall Height | 5 7/16 in |
Outside Diameter - Bottom | 11 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 9 13/16 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | GMC |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 7/16 in, Width 11 13/16 in, Length 5 7/16 in, Outside Dia. 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Gas & Go Polyethylene 25-Gal Fuel Cart Diesel Caddy - UN/DOT & Transport CA Approved, GG-25PFC-D (GG-25PFC-D)
- STEELMAN TPMS 12-Inch-Pound Valve Stem Torque Tool with Bits (96198)
- WALKER EXHAUST EXHAUST CLAMP (35388)
- SYNERGY JEEP STEERING STABILIZER TIE ROD CLAMP 1-1/2 INCH FOR 1.50 INCH OD TIE (4050-50)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- BALDWIN FILTERS Air Filter, 2-15/16 x 9-15/16 in. (PA2514)
- BALDWIN FILTERS Air Filter, 8-27/32 x 15 in. (PA2550)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (LL1895)
- BALDWIN FILTERS Air Filter, 3-7/16in. L x 1-21/32in. dia. (PT9537-MPG)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2375)
- PUROLATOR Purolator A35303 PurolatorONE Advanced Air Filter (A35303)
- Baldwin Filters Automotive Engine Air Filters