Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 11-1/2 x 13-1/2 in.
Mfr # PA2358
Zoro # G2992832
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 1/2 in
- Width 11 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA2358
- Zoro # G2992832
- UPC # 791440017993
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 1/2 in |
Width | 11 1/2 in |
Length | 13 1/2 in |
Outside Dia. | 11 1/2 in |
Overall Height | 13 1/2 in |
Inside Diameter - Bottom | 8 1/16 in |
Outside Diameter - Bottom | 11 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Gasket |
Description/Special Features | Outer Air Element |
Filter Design | Axial Seal |
Type | Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | PA2359, PA2738 |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | DJB Engineering, Hough, Iveco |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/2 in, Width 11 1/2 in, Length 13 1/2 in, Outside Dia. 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS VP Small Engine Fuel, 50:1 Mixed 94 Octane Ethanol Free GAL (6231)
- SPEC-D TUNING 92-95 Honda Civic Civic Coupe And Sedan Red Clear Tail Lights (LT-CV92RPW-RS)
- BALDWIN FILTERS Air Filter, 6-5/8 x 1-7/32 in. (PA4018)
- WIX FILTERS 33960XE Fuel Water Separator Filter (33960XE)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (PA1630-2)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- BALDWIN FILTERS Inner Air Filter, 8-5/8 x 18-1/2 in. (PA2574)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886)
- BALDWIN FILTERS Air Filter, Crankcase Breather, Round (CV15008)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- BALDWIN FILTERS Air Filter, 8-1/8 x 12-31/32 in. (RS5456)
- Baldwin Filters Automotive Engine Air Filters