Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10" L, 1-1/4" H, Element Only
Mfr # PA10404
Zoro # G0210114
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 1 1/4 in
- Width 9 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA10404
- Zoro # G0210114
- UPC # 00791440115910
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/4 in |
Width | 9 1/4 in |
Length | 10 in |
Overall Width | 9 1/4 in |
Overall Length | 10 in |
Overall Height | 1 1/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 1/4 in, Width 9 1/4 in, Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY ATF Additive, 0.25 Liter, 20040 (20040)
- BUYERS PRODUCTS Truck and Trailer Light Box (LB6123)
- SEA DOG Blade-Wiper 11, #411151-1 (411151-1)
- SKF Shaft Sleeve, Dia. 3.247 in. to 3.253 in. (99322)
- BALDWIN FILTERS Air Filter, 5-5/8in. to 11-1/4in. dia. (PA5289)
- BALDWIN FILTERS Air Filter, 10-1/32 x 2-1/4 in. (PA2077)
- BALDWIN FILTERS Air Filter, 10-31/32 x 15-5/8 in. (RS3548)
- BALDWIN FILTERS Air Filter, 16-17/32 x 12-17/32 in. (PA3844)
- BALDWIN FILTERS Air Filter, 9-17/32 x 16-15/32 in. (RS4861)
- BALDWIN FILTERS Air Filter Element, 18-1/8" H x 18-1/8" L (RS30142 KIT)
- BALDWIN FILTERS Air Filter, 5-23/32 x 17-1/2 in. (PA2621)
- Baldwin Filters Automotive Engine Air Filters