Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10" H, 10" L
Mfr # CA30132
Zoro # G3785262
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 in
- Width 12 1/16 in
- Length 10 in
Product Information
- Brand Baldwin Filters
- MFR # CA30132
- Zoro # G3785262
- UPC # 791440107274
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 in |
Width | 12 1/16 in |
Length | 10 in |
Outside Dia. | 12 1/16 in |
Outside Diameter | 12 1/16 in |
Overall Height | 10 in |
Outside Diameter - Bottom | 14 27/32 in |
Details
Air Filter Design | Round |
Element Only - Automotive Filters | No |
For Use With | Freightliner 114SD; Western Star 4700 Trucks with Cummins and Detroit Diesel Engines |
Item | Automotive Air Filter |
Filter Design | Channel Flow |
Includes | (4) Bolts, Gasket |
Description/Special Features | Channel Flow Air Element, Flange 14-27/32 in |
Features | Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | 114SD, 4700 |
Product Type | Engine Air Filter |
Use Location | Engine |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Freightliner, Western Star |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 in, Width 12 1/16 in, Length 10 in, Outside Dia. 12 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P167945 Replacement/Interchange Spin-On Filter (MF0058075)
- CAMCO RV SEWER EXTENDER, 5IN CLEAR ADAPTER (39572)
- COVERCRAFT Seat Style AU - 60/40 Split Bench With 3 Adjustable Headrests, Duck Weave Fabric, Gravel, Single (SSC8497CAGY)
- SCANSTRUT Flip Pro w/Front Fit Bezel 12/24V Fast Charge Dual USB-A/C Socket (SC-USB-F2)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613)
- BALDWIN FILTERS Air Filter, 11-23/32 x 23-5/16 in. (RS3998)
- BALDWIN FILTERS Oil/Air Separator, 5-1/2 x 7-3/32 in. (OAS99029)
- BALDWIN FILTERS Air Filter, 10-1/8 x 2-3/8 in. (PA1657)
- BALDWIN FILTERS Air Filter, 7-7/16in. L x 8-1/4in. dia. (CA5514)
- WIX FILTERS Air Refiner Arh-27 Filter Housings Air Filter, 46427 (46427)
- Baldwin Filters Automotive Engine Air Filters