Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-7/8 x 3-17/32 in.
Mfr # PA2052
Zoro # G1869169
product price: $12.59
/ea
$12.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 17/32 in
- Width 10 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2052
- Zoro # G1869169
- UPC # 791440015715
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 17/32 in |
Width | 10 7/8 in |
Length | 3 17/32 in |
Outside Dia. | 10 7/8 in |
Overall Height | 3 17/32 in |
Inside Diameter - Bottom | 9 in |
Outside Diameter - Bottom | 10 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 9 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Dodge, Plymouth |
Use Location | Engine |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 17/32 in, Width 10 7/8 in, Length 3 17/32 in, Outside Dia. 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Swim Door Latch Polished 316 Stainless Steel (TM-10-101-24)
- STENS Oem Replacement Belt 265-042 For Ayp 532138255 (265-042)
- RUBBERMASTER PLUS 600/690-9 Bias Industrial Tube With TR13 Valve (250360)
- FEL-PRO Manifold Set, Ms9275B (MS9275B)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17-27/32 in. (RS3701)
- BALDWIN FILTERS Air Filter, 9-9/32 x 25-1/2 in. (RS4634)
- BALDWIN FILTERS Air Filter, 11-5/16 x 5-9/16 in. (PA1798)
- BALDWIN FILTERS Air Filter, 17-7/16"Lx8-23/32"Wx8-23/32"H (RS30129)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- BALDWIN FILTERS Panel Air Filter, 1-7/8" H (PA10058)
- PUROLATOR Purolator A25353 PurolatorONE Advanced Air Filter (A25353)
- Baldwin Filters Automotive Engine Air Filters