Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-7/32 x 9 in.
Mfr # PA1621
Zoro # G6155484
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 in
- Width 10 7/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA1621
- Zoro # G6155484
- UPC # 791440012448
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 in |
Width | 10 7/32 in |
Length | 9 in |
Outside Dia. | 10 7/32 in |
Inside Diameter - Bottom | 7 7/8 in |
Outside Diameter - Bottom | 10 7/32 in |
Overall Height | 9 in |
Inside Diameter | 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Euclid, Hough |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 in, Width 10 7/32 in, Length 9 in, Outside Dia. 10 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUEST Extra-Duty On/Off Diesel Power Battery Switch (2304A)
- LANG TOOLS Brake Drum and Rotor Puller (833)
- AP EXHAUST MUFFLER - XLERATOR BIG MAX TURBO (6494)
- A & I PRODUCTS Top Link, Adj, Cat I & II 27" x2.5" x2" (A-ATL06)
- BALDWIN FILTERS Air Filter, Crankcase Breather, Round (CV15007)
- BALDWIN FILTERS Air Filter, Engine, 11-9/16 in. L (PA30110)
- BALDWIN FILTERS Air Filter, 16-21/32in.L x 4-29/32in.dia. (PA5298)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-11/32 in. (PA3578)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2453)
- BALDWIN FILTERS Air Filter, 8-1/16 x 15-1/4 in. (PA1686)
- BALDWIN FILTERS Air Filter, 7-1/8 x 18-1/4 in. (PA2397)
- Baldwin Filters Automotive Engine Air Filters