Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 18-3/8 in.
Mfr # PA2509
Zoro # G1798002
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 3/8 in
- Width 10 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2509
- Zoro # G1798002
- UPC # 791440019652
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 3/8 in |
Width | 10 3/8 in |
Length | 18 3/8 in |
Outside Dia. | 10 3/8 in |
Overall Height | 18 3/8 in |
Inside Diameter - Bottom | 6 1/32 in |
Outside Diameter - Bottom | 10 3/8 in |
Inside Diameter | 15/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket |
Description/Special Features | Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | PA2510 |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Agco, Allis-Chalmers, Ford, Gleaner, Steiger |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 3/8 in, Width 10 3/8 in, Length 18 3/8 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA PRO Impact SocketSet, SwivelSAE, 1/2" D, 7 pcs. (83020)
- VELVAC 2020, L, C/Man, W, E1992,102", Bk (714487)
- SPEC-D TUNING 99-06 Bmw 3 Series E46 2 Door Seat Bracket - Pair (BKT-E46992)
- WALTON TOOLS Extra Finger For 4-Flute, 5/16" (8Mm) (WLT12314)
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- BALDWIN FILTERS Air Filter, 5-7/8 x 12-5/8 in. (RS3505)
- BALDWIN FILTERS Air Coalescer Filter, 3-1/32 x 2-5/16 in. (BT9408)
- BALDWIN FILTERS Air Filter, 8-5/32 x 11-5/8 in. (RS3882)
- BALDWIN FILTERS Air Filter, 11-23/32 x 23-5/16 in. (RS3998)
- BALDWIN FILTERS Air Filter, 3-3/8 x 13-1/16 in. (PA2644)
- DONALDSON Air Filter, Primary Finned, P181063 (P181063)
- Baldwin Filters Automotive Engine Air Filters