Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-3/8 x 12-1/2 in.
Mfr # PA2371
Zoro # G5730697
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 10 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2371
- Zoro # G5730697
- UPC # 791440018136
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 10 3/8 in |
Length | 12 1/2 in |
Outside Dia. | 10 3/8 in |
Inside Diameter | 15/16 in |
Outside Diameter - Bottom | 10 3/8 in |
Overall Height | 12 1/2 in |
Inside Diameter - Bottom | 6 1/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | (2) Furnished Gaskets, Gasket |
Description/Special Features | Outer Air Element |
Filter Design | Axial Seal |
Type | Element/Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Case IH |
Use Location | Engine |
Compatible with Manufacturer Model Number | PA2372 |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 10 3/8 in, Length 12 1/2 in, Outside Dia. 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Axle Beam w/Studded Hubs - 54 in., Box (33002GA-W)
- SEA-DOG Sea-Dog 329800-1 Coaxial Cable Assembly - 2' (329800-1)
- ACCESS BED COVERS 82-11 RANGER/03-09 MAZDA 6FT BED ROLL UP TONNOSPORT COVER (22010109)
- GEARWRENCH 8 Piece Piston Ring Compressor Set (850DD)
- BALDWIN FILTERS Air Filter, 9-3/4 x 3 in. (PA648)
- BALDWIN FILTERS Air Filter, 10-27/32 x 20-1/2 in. (PA2582)
- BALDWIN FILTERS Air Filter, 7-9/16 x 2-1/8 in. (PA4102)
- BALDWIN FILTERS Air Filter, 1-5/32 H, 7-9/32" W (PA10097)
- BALDWIN FILTERS Air Filter, 3-3/16 in. Lx6-21/32 in. dia. (PA30011)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA1894)
- BALDWIN FILTERS Air Filter (RS30274)
- Baldwin Filters Automotive Engine Air Filters