Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-31/32 x 20-9/16 in.
Mfr # RS3744
Zoro # G1633177
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 20 9/16 in
- Width 10 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3744
- Zoro # G1633177
- UPC # 791440054707
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 20 9/16 in |
Width | 10 31/32 in |
Length | 20 9/16 in |
Outside Dia. | 10 31/32 in |
Overall Height | 20 9/16 in |
Outside Diameter - Bottom | 10 31/32 in |
Inside Diameter - Bottom | 5 13/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 5 13/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Ag-Chem, Case IH, DAF, Hitachi, J.C. Bamford, John Deere, Link-Belt, New Holland, Volvo |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | RS3745 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 20 9/16 in, Width 10 31/32 in, Length 20 9/16 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT Creeper, 300 lb. Load Capacity, 36" L (91900)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- A & I PRODUCTS Square Slip Sleeve Yoke 6" x2.5" x2" (A-808-1014)
- STEELCRAFT AUTOMOTIVE 11-18 JEEP GRAND CHEROKEE GRILL GUARD BLACK(EXCL. SRT AND TRAIL HAWK M (52340)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- BALDWIN FILTERS Air Filter, 8-27/32 x 15 in. (PA2550)
- BALDWIN FILTERS Air Filter, 3-9/16 x 11 in. (PA1644)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Air Element, 7-5/7 x 21 in. (RS5510)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-1/2 in. (PA3669FN)
- BALDWIN FILTERS Air Filter, 13 x 2-1/2 in. (PA2024)
- Baldwin Filters Automotive Engine Air Filters