Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-31/32 x 18-3/8 in.
Mfr # RS5675
Zoro # G5393376
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 18 3/8 in
- Width 10 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS5675
- Zoro # G5393376
- UPC # 791440091641
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 3/8 in |
Width | 10 31/32 in |
Length | 18 3/8 in |
Outside Dia. | 10 31/32 in |
Outside Diameter | 10 31/32 in |
Overall Height | 18 3/8 in |
Overall Length | 18 3/8 in |
Overall Width | 10 31/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter Element |
Includes | 5-17/32 in (140.5) One End I. Gasket |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 3/8 in, Width 10 31/32 in, Length 18 3/8 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Hot Dipped Galvanized Claw Anchor, 16-1/2 lbs. (41670)
- PEAK Peak DEF002 2.5 Gallon; Diesel Exhaust Fluid (135382)
- ILC Replacement for Hosobuchi Op2114 replacement light bulb lamp (OP2114 HOSOBUCHI)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1676FN)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- BALDWIN FILTERS Air Filter, 6-7/8 x 5-13/16 in. (PA2102)
- BALDWIN FILTERS Air Filter Element, Element Only, Panel (PA10093)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (LL1637-FN)
- BALDWIN FILTERS Engine Air Panel Elements, 8-3/4 in W (PA10414)
- BALDWIN FILTERS Breather Filter, 1-15/32 x 1-3/8 in. (SA4315)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-9/32 in. (PA3761-FN)
- Baldwin Filters Automotive Engine Air Filters