Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 10-31/32 x 16-7/16 in.
Mfr # RS3506XP
Zoro # G5744383
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 7/16 in
- Width 10 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3506XP
- Zoro # G5744383
- UPC # 791440090927
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 7/16 in |
Width | 10 31/32 in |
Length | 16 7/16 in |
Outside Dia. | 10 31/32 in |
Inside Diameter - Bottom | 5 13/16 in |
Outside Diameter - Bottom | 10 31/32 in |
Overall Height | 16 7/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Extreme Performance Nano Radial Seal Outer Air Element |
Includes | 5 13/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element |
Shape | Round |
Features | Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Freightliner, John Deere, Komatsu |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Compatible with Manufacturer Model Number | RS3507, RS5392 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 7/16 in, Width 10 31/32 in, Length 16 7/16 in, Outside Dia. 10 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Yoke, Tube & Sleeve Assembly 1 3/16" Square 0" x0" x0" (A-11003560)
- CRESCENT JOBOX 3 Drawer Long Stacked Heavy-Duty Aluminum Drawer Storage 12"W x 18"H x 50"L (1408980)
- CRESCENT JOBOX 72" Steel Topside Truck Box (577000)
- GROCO Stainless Steel Thru-Hull Fitting; 1" (TH-1000-WS)
- BALDWIN FILTERS Air Filter, 15-7/32" L, 15-1/8" H (PA31008)
- BALDWIN FILTERS Air Filter, 5-1/32 x 12-5/16 in. (RS3549)
- BALDWIN FILTERS Air Filter Element, 18-1/8" H x 18-1/8" L (RS30142 KIT)
- BALDWIN FILTERS Air Filter, Nano Outer Air Element, 27" H (RS4634XP)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-1/2 in. (PA1718)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- BALDWIN FILTERS Air Filter, Radial, 13-7/32" L (RS30213)
- Baldwin Filters Automotive Engine Air Filters